MECALINE 887470 PMA10B2018R 52-18-2012 BS DUPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Duplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA10B2018R
Rubix:255A0279
EAN:3660338408366


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 18 |
Documents
Product details : MECALINE 887470 PMA10B2018R 52-18-2012 BS DUPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 18 teeth (2012) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 18 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Hub diameter | 74 mm |
| Pitch diameter | 91.42 mm |
| Outer diameter | 98.3 mm |
| Total width | 25.5 mm |
| Crown circle diameter | 98.3 mm |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Usually arrives within 14 working days