MECALINE PMA08B1114 857165 SPROCKET 114 TH. 08B1 (12,70) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA08B1114
Rubix:222A6701
Manufacturer :857165
EAN:3660338124297


Technical specifications
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
Documents
Product details : MECALINE PMA08B1114 857165 SPROCKET 114 TH. 08B1 (12,70) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B1 - 114 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
| ISO code | 08b-1 |
| Material | gg25 cast iron |
| Hub diameter | 110 mm |
| Pitch diameter | 460.9 mm |
| Outer diameter | 466.9 mm |
| Total width | 45 mm |
| Crown circle diameter | 466.9 mm |
Show UNSPSC/ECL@SS
£ 83.06 excl. VAT
/ Each
£ 99.67 incl. VAT
- Usually arrives within 14 working days