MECALINE 876765 P32B1019 16SR19 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P32B1019
Rubix:254A7486
EAN:3660338303418

Documents
Product details : MECALINE 876765 P32B1019 16SR19 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 308.66 mm |
| Outer diameter | 329.1 mm |
| Total width | 90 mm |
| Crown circle diameter | 329.1 mm |
Show UNSPSC/ECL@SS
£ 106.77 excl. VAT
/ Each
£ 128.12 incl. VAT
- Usually arrives within 14 working days
