MECALINE P05B1025 865858 SPROCKET 25 TH. 05B1 ( 8) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P05B1025
Rubix:222A6753
Manufacturer :865858
EAN:3660338200441

Documents
Product details : MECALINE P05B1025 865858 SPROCKET 25 TH. 05B1 ( 8) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 25 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 05b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 63.83 mm |
| Outer diameter | 67.5 mm |
| Total width | 14 mm |
| Crown circle diameter | 67.5 mm |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Usually arrives within 14 working days
