Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883127 P05B1048 8MM 48 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883127 P05B1048 8MM 48 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P05B1048
rubix:
254A6763
manufacturer :
883127
ean:
3660338365447
Technical specifications
Chain pitch
8
mm
Profile
Simplex (1)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883127 P05B1048 8MM 48 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
8
mm
Profile
Simplex (1)
Number of teeth
48
ISO code
05B-1
Material
C45 steel
Total width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876134 P06B3020 3TR20 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 866111 P16B2025 8DR25 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887225 P16B1010R 8SR10 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887106 P10B1057R 5SR57 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE P10B3013 866018 SPROCKET 13 TH. 10B3 (15,87) T
MECALINE 887231 P16B1016R 8SR16 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876309 P08B3022 4TR22 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876521 P20B2028 10DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887158 P12B1024R 6SR24 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887071 P08B3031R 4TR31 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 887022 P08B1040R 4SR40 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876818 P32B3023 16TR23 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883133 P06B1046 3SR46 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876362 P10B3027 5TR27 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA12B2045 857286 SPROCKET 45 TH. 12B2 (19,05) D TL 3020