MECALINE 876521 P20B2028 10DR28 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P20B2028
Rubix:254A7201
EAN:3660338300974
brand logo

Technical specifications

Chain pitch31.75 mm
Profileduplex (2)
Number of teeth28
See all Specifications

Documents

Product details : MECALINE 876521 P20B2028 10DR28 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 28 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth28
ISO code20b-2
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter283.56 mm
Outer diameter298.7 mm
Total width80 mm
Crown circle diameter298.7 mm
£ 115.89 excl. VAT
/ Each
£ 139.07 incl. VAT
  • Usually arrives within 14 working days