MECALINE 876818 P32B3023 16TR23 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P32B3023
Rubix:254A7548
EAN:3660338303944

Documents
Product details : MECALINE 876818 P32B3023 16TR23 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 23 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 32b-3 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Pitch diameter | 373.08 mm |
| Outer diameter | 393.6 mm |
| Total width | 180 mm |
| Crown circle diameter | 393.6 mm |
Show UNSPSC/ECL@SS
£ 527.39 excl. VAT
/ Each
£ 632.87 incl. VAT
- Usually arrives within 14 working days
