MECALINE 883141 P06B1057 3SR57 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1057
Rubix:254A6809
Manufacturer :883141
EAN:3660338365584


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE 883141 P06B1057 3SR57 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 06b-1 |
| Material | gg25 cast iron |
| Total width | 32 mm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Usually arrives within 14 working days