Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 16 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 16 |
ISO code | 06B-2 |
Pilot bore diameter | 12 mm |
Hub diameter | 37 mm |
Pitch diameter | 48.82 mm |
Outer diameter | 52.3 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 25 mm |
Crown circle diameter | 52.3 mm |
In stock: Next day delivery