Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883164 P08B1055 4SR55 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883164 P08B1055 4SR55 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P08B1055
rubix:
254A6877
manufacturer :
883164
ean:
3660338365812
Technical specifications
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
55
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883164 P08B1055 4SR55 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 55 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
55
ISO code
08B-1
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876778 P32B1035 16SR35 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876480 P20B1008 10SR8 BS SIMPLEX PILOT BORED SPROCKET
MECALINE PMA10B2016 857222 SPROCKET 16 TH. 10B2 (15,87) D TL 1610
MECALINE PMA10B1013 51-13 SIMPLEX TAPER LOCK SPROCKET
MECALINE P10B2023 SPROCKET 23 TH. 10B2 (15875) D
MECALINE 886965 P06B2025R 3DR25 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887354 P24B1030R 12SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876403 P12B3016 6TR16 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA16B1028 857320 SPROCKET 28 TH. 16B1 (25,40) S TL 2517
MECALINE 876415 P12B3033 6TR33 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876610 P24B2028 12DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE P10B1025 5SR25 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887214 P12B3019R 6TR19 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 876824 P32B3030 16TR30 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P12B2023 866064 SPROCKET 23 TH. 12B2 (19,05) D