MECALINE PMA16B1028 857320 SPROCKET 28 TH. 16B1 (25,40) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1028
Rubix:222A6740
Manufacturer :857320
EAN:3660338125812

Documents
Product details : MECALINE PMA16B1028 857320 SPROCKET 28 TH. 16B1 (25,40) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 28 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 110 mm |
| Pitch diameter | 226.85 mm |
| Outer diameter | 237.7 mm |
| Total width | 45 mm |
| Crown circle diameter | 237.7 mm |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Usually arrives within 14 working days
