Sprocket - Taper Bore Type Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 16 |
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 16 |
ISO code | 10b-2 |
Taper bush | 1610 |
Pitch diameter | 81.37 mm |
Outer diameter | 88 mm |
Material | c45 steel |
Total width | 25.5 mm |
Crown circle diameter | 88 mm |
Usually arrives within 14 working days