Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883169 P08B1076 4SR76 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883169 P08B1076 4SR76 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P08B1076
rubix:
254A6879
manufacturer :
883169
ean:
3660338365867
Technical specifications
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
76
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883169 P08B1076 4SR76 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
76
ISO code
08B-1
Material
Cast Iron GG25
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.90
excl. VAT
/
Each
£
43.08
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876378 P12B1034 6SR34 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876121 P06B2035 3DR35 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA10B2038 52-38 DUPLEX TAPER LOCK SPROCKET
MECALINE 876757 P32B1011 16SR11 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P06B2019 3DR19 DUPLEX PILOT BORED SPROCKET
MECALINE 887080 P10B1012R 5SR12 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876106 P05B2040 8MM 39-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 887238 P16B1024R 8SR24 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 886913 P05B1045R 8MM 45 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 876595 P24B2009 12DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876741 P28B3028 14TR28 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 886981 P06B3020R 3TR20 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 887007 P08B1024R 4SR24 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887060 P08B3015R 4TR15 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE P16B1027 866096 SPROCKET 27 TH. 16B1 (25,40) S