Sprocket Pilot Bore Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 19 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 19 |
ISO code | 06B-2 |
Pilot bore diameter | 12 mm |
Pitch diameter | 57.87 mm |
Outer diameter | 61.3 mm |
Material | C45 steel |
Drilling diameter | 12 mm |
Total width | 30 mm |
Crown circle diameter | 61.3 mm |
In stock: Next day delivery