Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883175 P10B1042 5SR42 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883175 P10B1042 5SR42 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P10B1042
rubix:
254A6937
manufacturer :
883175
ean:
3660338365928
Technical specifications
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
42
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883175 P10B1042 5SR42 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 42 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
42
ISO code
10B-1
Material
C45 steel
Total width
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.04
excl. VAT
/
Each
£
21.65
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 887007 P08B1024R 4SR24 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887151 P12B1017R 6SR17 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876778 P32B1035 16SR35 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886908 P05B1028R 8MM 28 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 886881 P04-1008R 6MM 8 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE P12B2025 6DR25 DUPLEX PILOT BORED SPROCKET
MECALINE P16B2019 8DR19 DUPLEX PILOT BORED SPROCKET
MECALINE 876486 P20B1018 10SR18 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P08B2019 4DR19 DUPLEX PILOT BORED SPROCKET
MECALINE P08B1013 4SR13 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876464 P16B3025 8TR25 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P10B1025 5SR25 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876470 P16B3031 8TR31 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876753 P28B3040 14TR40 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887028 P08B2011R 4DR11 BS DUPLEX HARDENED TOOTH PILOT BORED S