Sprocket Pilot Bore Duplex
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
ISO code | 08b-2 |
Pilot bore diameter | 14 mm |
Pitch diameter | 77.16 mm |
Outer diameter | 81.7 mm |
Material | c45 steel |
Drilling diameter | 14 mm |
Total width | 35 mm |
Crown circle diameter | 81.7 mm |
In stock: Next day delivery