Sprocket Pilot Bore Simplex
Chain pitch | 44.45 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
Chain pitch | 44.45 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
ISO code | 28B-1 |
Pilot bore diameter | 30 mm |
Hub diameter | 180 mm |
Material | C45 steel |
Total width | 90 mm |
Crown circle diameter | 726 mm |
Usually arrives within 14 working days