Sprocket - Taper Bore Type Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 95 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 95 |
ISO code | 08B-1 |
Taper bush | 2012 |
Hub diameter | 100 mm |
Pitch diameter | 384.11 mm |
Outer diameter | 390.1 mm |
Material | GG25 cast iron |
Total width | 32 mm |
Crown circle diameter | 390.1 mm |
Usually arrives within 14 working days