Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 20 |
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 20 |
ISO code | 08B-3 |
Pilot bore diameter | 16 mm |
Hub diameter | 66 mm |
Pitch diameter | 81.19 mm |
Outer diameter | 85.8 mm |
Material | C45 Steel |
Drilling diameter | 16 mm |
Total width | 50 mm |
Crown circle diameter | 85.8 mm |
Usually arrives within 14 working days