Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
ISO code | 06B-2 |
Taper bush | 1210 |
Hub diameter | 59 mm |
Pitch diameter | 69.95 mm |
Outer diameter | 73.5 mm |
Material | C45 Steel |
Total width | 25 mm |
Crown circle diameter | 73.5 mm |
Usually arrives within 14 working days