MECALINE 887485 PMA12B1020R 61-20-2012 BS SIMPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Simplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA12B1020R
Rubix:255A0293
EAN:3660338408502


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
Documents
Product details : MECALINE 887485 PMA12B1020R 61-20-2012 BS SIMPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 20 teeth (2012) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 121.78 mm |
| Outer diameter | 129.7 mm |
| Total width | 32 mm |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
- Usually arrives within 14 working days