MECALINE 876356 P10B3018 5TR18 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents
References
Mecaline:P10B3018
Rubix:254A6979
EAN:3660338299322
brand logo
Technical specifications
Chain pitch15.875 mm
Profiletriplex (3)
Number of teeth18
See all Specifications
Documents

Product details : MECALINE 876356 P10B3018 5TR18 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B3 - 18 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profiletriplex (3)
Number of teeth18
ISO code10b-3
Materialc45 steel
Pilot bore diameter16 mm
Pitch diameter91.42 mm
Outer diameter98.3 mm
Total width60 mm
Crown circle diameter98.3 mm
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
  • Usually arrives within 14 working days