Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883179 P10B1046 5SR46 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883179 P10B1046 5SR46 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P10B1046
rubix:
254A6938
manufacturer :
883179
ean:
3660338365966
Technical specifications
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
46
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883179 P10B1046 5SR46 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 46 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
46
ISO code
10B-1
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.79
excl. VAT
/
Each
£
24.95
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 886906 P05B1024R 8MM 24 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE P06B1038 865886 SPROCKET 38 TH. 06B1 ( 9,52) S
MECALINE 876144 P06B3031 3TR31 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876309 P08B3022 4TR22 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876526 P20B2033 10DR33 BS DUPLEX PILOT BORED SPROCKET
MECALINE P05B2015 SPROCKET 15 TH. 05B2 (8) D
MECALINE PMA12B2021 62-21 DUPLEX TAPER LOCK SPROCKET
MECALINE 883171 P08B3076 4TR76 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA10B2017 52-17 DUPLEX TAPER LOCK SPROCKET
MECALINE 883201 P12B2045 6DR45 BS DUPLEX PILOT BORED SPROCKET
MECALINE 9240496 SPROCKET 14 TH. 16B1 (2540) S TL 1610
MECALINE P12B1017 6SR17 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887000 P08B1017R 4SR17 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876600 P24B2014 12DR14 BS DUPLEX PILOT BORED SPROCKET
MECALINE 894610 P12B1021SS 6SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO