Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
ISO code | 20b-3 |
Pilot bore diameter | 25 mm |
Pitch diameter | 273.48 mm |
Outer diameter | 288.6 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 115 mm |
Crown circle diameter | 288.6 mm |
Usually arrives within 14 working days