MECALINE 06BTB17 31-17 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA06B1017
Rubix:45036252
Manufacturer :857097
EAN:3660338123627


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Documents
Product details : MECALINE 06BTB17 31-17 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B1 - 17 teeth (1008) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Hub diameter | 45 mm |
| Pitch diameter | 51.83 mm |
| Outer diameter | 55.3 mm |
| Total width | 22 mm |
| Crown circle diameter | 55.3 mm |
Show UNSPSC/ECL@SS
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
- In stock: Next day delivery