MECALINE 876735 P28B3022 14TR22 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P28B3022
Rubix:254A7453
EAN:3660338303111
brand logo

Technical specifications

Chain pitch44.45 mm
Profiletriplex (3)
Number of teeth22
See all Specifications

Documents

Product details : MECALINE 876735 P28B3022 14TR22 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B3 - 22 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profiletriplex (3)
Number of teeth22
ISO code28b-3
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter312.34 mm
Outer diameter331 mm
Total width180 mm
Crown circle diameter331 mm
£ 460.50 excl. VAT
/ Each
£ 552.60 incl. VAT
  • Usually arrives within 14 working days