MECALINE 894586 P10B1012SS 5SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P10B1012SS
Rubix:254A7594
Manufacturer :894586


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Documents
Product details : MECALINE 894586 P10B1012SS 5SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 10B1 -12 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 10b-1 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 42 mm |
| Pitch diameter | 61.34 mm |
| Outer diameter | 68 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Usually arrives within 14 working days