MECALINE P12B2021 866062 SPROCKET 21 TH. 12B2 (19,05) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P12B2021
Rubix:222A6889
Manufacturer :866062
EAN:3660338202483

Documents
Product details : MECALINE P12B2021 866062 SPROCKET 21 TH. 12B2 (19,05) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 127.82 mm |
| Outer diameter | 136 mm |
| Total width | 50 mm |
| Crown circle diameter | 136 mm |
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
- In stock: Next day delivery
