Sprocket Pilot Bore Triplex
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 28 |
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 28 |
ISO code | 32B-3 |
Pilot bore diameter | 40 mm |
Pitch diameter | 453.69 mm |
Outer diameter | 474.2 mm |
Material | C45 steel |
Drilling diameter | 40 mm |
Total width | 180 mm |
Crown circle diameter | 474.2 mm |
Usually arrives within 14 working days