Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883139 P06B3050 3TR50 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883139 P06B3050 3TR50 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P06B3050
rubix:
254A6865
manufacturer :
883139
ean:
3660338365560
Technical specifications
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883139 P06B3050 3TR50 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
50
ISO code
06B-3
Material
C45 steel
Total width
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE PMA16B2038 82-38 DUPLEX TAPER LOCK SPROCKET
MECALINE 883220 P12B1095 6SR95 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P06B2024 SPROCKET 24 TH. 06B2 (9525) D
MECALINE 887217 P12B3023R 6TR23 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 876645 P24B3031 12TR31 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876672 P28B1025 14SR25 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876594 P24B2008 12DR8 BS DUPLEX PILOT BORED SPROCKET
MECALINE P08B2019 4DR19 DUPLEX PILOT BORED SPROCKET
MECALINE 886947 P06B1038R 3SR38 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876345 P10B2035 5DR35 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876682 P28B1035 14SR35 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883298 P28B3076 14TR76 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 894594 P10B1021SS 5SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 876071 P05B1050 8MM 50 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883301 P32B3045 16TR45 BS TRIPLEX PILOT BORED SPROCKET