MECALINE 883226 P16B2045 8DR45 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P16B2045
Rubix:254A7115
Manufacturer :883226
EAN:3660338366437

Documents
Product details : MECALINE 883226 P16B2045 8DR45 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
| ISO code | 16b-2 |
| Material | gg25 cast iron |
| Pilot bore diameter | 39 mm |
| Hub diameter | 140 mm |
| Total width | 70 mm |
| Crown circle diameter | 377.1 mm |
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
- In stock: Next day delivery
