Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883132 P06B3045 3TR45 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883132 P06B3045 3TR45 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P06B3045
rubix:
254A6863
manufacturer :
883132
ean:
3660338365492
Technical specifications
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
45
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883132 P06B3045 3TR45 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
45
ISO code
06B-3
Material
C45 steel
Total width
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.32
excl. VAT
/
Each
£
19.58
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE 876138 P06B3025 3TR25 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883210 P12B1055 6SR55 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876357 P10B3021 5TR21 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876487 P20B1020 10SR20 BS SIMPLEX PILOT BORED SPROCKET
MECALINE PMA12B1028 857262 SPROCKET 28 TH. 12B1 (19,05) S TL 2517
MECALINE 876414 P12B3032 6TR32 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 857192 PMA08B3025 43-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
MECALINE 876610 P24B2028 12DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA16B1057 81-57 SIMPLEX TAPER LOCK SPROCKET
MECALINE 887088 P10B1020R 5SR20 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 875977 P04B1011 6MM 11 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 894625 P16B1020SS 8SR20SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 887010 P08B1027R 4SR27 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876737 P28B3024 14TR24 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876699 P28B2019 14DR19 BS DUPLEX PILOT BORED SPROCKET