MECALINE PMA12B1028 857262 SPROCKET 28 TH. 12B1 (19,05) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1028
Rubix:222A6727
Manufacturer :857262
EAN:3660338125249


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
Documents
Product details : MECALINE PMA12B1028 857262 SPROCKET 28 TH. 12B1 (19,05) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 28 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 170.13 mm |
| Outer diameter | 178 mm |
| Total width | 45 mm |
| Crown circle diameter | 178 mm |
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
- In stock: Next day delivery