MECALINE 876737 P28B3024 14TR24 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P28B3024
Rubix:254A7455
EAN:3660338303135
brand logo

Technical specifications

Chain pitch44.45 mm
Profiletriplex (3)
Number of teeth24
See all Specifications

Documents

Product details : MECALINE 876737 P28B3024 14TR24 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B3 - 24 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profiletriplex (3)
Number of teeth24
ISO code28b-3
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter340.55 mm
Outer diameter359 mm
Total width180 mm
Crown circle diameter359 mm
£ 536.12 excl. VAT
/ Each
£ 643.34 incl. VAT
  • Usually arrives within 14 working days