Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883136 P06B3048 3TR48 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883136 P06B3048 3TR48 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P06B3048
rubix:
254A6864
manufacturer :
883136
ean:
3660338365539
Technical specifications
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883136 P06B3048 3TR48 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
48
ISO code
06B-3
Material
C45 steel
Total width
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.05
excl. VAT
/
Each
£
27.66
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE 887417 PMA06B1025R 31-25-1210 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE 887289 P16B3023R 8TR23 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 887146 P12B1012R 6SR12 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE P16B1038 866099 SPROCKET 38 TH. 16B1 (25,40) S
MECALINE P06B2014 865892 SPROCKET 14 TH. 06B2 ( 9,52) D
MECALINE 887485 PMA12B1020R 61-20-2012 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE 887072 P08B3032R 4TR32 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 887354 P24B1030R 12SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 883202 P12B3045 6TR45 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887334 P20B3025R 10TR25 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 876305 P08B3014 4TR14 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887321 P20B2021R 10DR21 BS DUPLEX HARDENED TOOTH PILOT BORED
MECALINE PMA08B1015 41-15 SIMPLEX TAPER LOCK SPROCKET
MECALINE P08B3017 08B 17 TOOTH BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887523 PMA16B2017R 82-17-2517 BS DUPLEX HARDENED TOOTH TAPER