MECALINE 876305 P08B3014 4TR14 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P08B3014
Rubix:254A6905
EAN:3660338298813

Documents
Product details : MECALINE 876305 P08B3014 4TR14 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 14 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 14 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 57.07 mm |
| Outer diameter | 61.8 mm |
| Total width | 50 mm |
| Crown circle diameter | 61.8 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Usually arrives within 14 working days
