MECALINE 883143 P06B3057 3TR57 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P06B3057
Rubix:254A6866
Manufacturer :883143
EAN:3660338365607


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 57 |
Documents
Product details : MECALINE 883143 P06B3057 3TR57 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 57 |
| ISO code | 06b-3 |
| Material | gg25 cast iron |
| Total width | 56 mm |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Usually arrives within 14 working days