Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883148 P06B2076 3DR76 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883148 P06B2076 3DR76 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2076
rubix:
254A6833
manufacturer :
883148
ean:
3660338365652
Technical specifications
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
76
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883148 P06B2076 3DR76 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
76
ISO code
06B-2
Material
Cast Iron GG25
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.60
excl. VAT
/
Each
£
29.52
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 875989 P04B1023 6MM 23 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876630 P24B3015 12TR15 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 894624 P16B1019SS 8SR19SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 876317 P08B3034 4TR34 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876684 P28B1037 14SR37 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876531 P20B2039 10DR39 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887128 P10B3011R 5TR11 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 876643 P24B3029 12TR29 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887232 P16B1017R 8SR17 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876381 P12B1040 6SR40 BS SIMPLEX PILOT BORED SPROCKET
SKF 241768 SIGNAL VALVE
MECALINE 894555 P06B1018SS 3SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 876769 P32B1023 16SR23 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887202 P12B2038R 6DR38 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE P06B1013 3SR13 BS SIMPLEX PILOT BORED SPROCKET