MECALINE 886920 P06B1009R 3SR9 BS SIMPLEX HARDENED TOOTH PILOT BORED S

Sprocket Pilot Bore Hardened Teeth

See technical informationSee documents
References
Mecaline:P06B1009R
Rubix:254A9739
EAN:3660338402975
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth9
See all Specifications
Documents

Product details : MECALINE 886920 P06B1009R 3SR9 BS SIMPLEX HARDENED TOOTH PILOT BORED S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 09 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth9
ISO code06b-1
Materialc45 steel
Hub diameter18 mm
Pitch diameter27.85 mm
Outer diameter31 mm
Total width22 mm
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
  • Usually arrives within 14 working days