Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883168 P08B3060 4TR60 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883168 P08B3060 4TR60 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P08B3060
rubix:
254A6926
manufacturer :
883168
ean:
3660338365850
Technical specifications
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883168 P08B3060 4TR60 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
60
ISO code
08B-3
Material
C45 steel
Total width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.16
excl. VAT
/
Each
£
61.39
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE PMA16B2057 82-57 DUPLEX TAPER LOCK SPROCKET
MECALINE 876742 P28B3029 14TR29 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887452 PMA08B3038R 43-38-2012 BS TRIPLEX HARDENED TOOTH TAPER
MECALINE P12B2019 SPROCKET 19 TH. 12B2 (1905) D
MECALINE P06B2015 865893 SPROCKET 15 TH. 06B2 ( 9,52) D
MECALINE 887110 P10B2013R 5DR13 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 12BTB15 61-15 SIMPLEX TAPER LOCK SPROCKET
MECALINE 883161 P08B1050 4SR50 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876353 P10B3011 5TR11 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876114 P06B2016 3DR16 BS DUPLEX PILOT BORED SPROCKET
MECALINE P06B1012 3SR12 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876136 P06B3022 3TR22 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 894567 P08B1015SS 4SR15SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 887236 P16B1021R 8SR21 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876368 P10B3034 5TR34 BS TRIPLEX PILOT BORED SPROCKET