Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883161 P08B1050 4SR50 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883161 P08B1050 4SR50 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P08B1050
rubix:
254A6876
manufacturer :
883161
ean:
3660338365782
Technical specifications
Chain pitch
12.7
mm
Profile
simplex (1)
Number of teeth
50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883161 P08B1050 4SR50 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
simplex (1)
Number of teeth
50
ISO code
08b-1
Material
c45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.89
excl. VAT
/
Each
£
16.67
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 887254 P16B1045R 8SR45 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 894569 P08B1017SS 4SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 887370 P24B2076R 12DR76 BS DUPLEX HARDENED TOOTH PILOT BORED
MECALINE PMA08B2025 42-25 DUPLEX TAPER LOCK SPROCKET
MECALINE 887416 PMA06B1024R 31-24-1210 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE 887048 P08B2033R 4DR33 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887187 P12B2020R 6DR20 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 886968 P06B2034R 3DR34 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876089 P05B2023 8MM 22-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 883272 P24B2050 12DR50 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887265 P16B2018R 8DR18 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887346 P24B1020R 12SR20 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876705 P28B2025 14DR25 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883152 P06B3095 3TR95 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 894619 P16B1014SS 8SR14SS STAINLESS STEEL BS SIMPLEX PILOT BO