MECALINE 887236 P16B1021R 8SR21 BS SIMPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Hardened Teeth

See technical informationSee documents
References
Mecaline:P16B1021R
Rubix:255A0052
EAN:3660338406096
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth21
See all Specifications
Documents

Product details : MECALINE 887236 P16B1021R 8SR21 BS SIMPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 21 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth21
ISO code16b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter110 mm
Pitch diameter170.43 mm
Outer diameter181.2 mm
Total width50 mm
Crown circle diameter181.2 mm
Show UNSPSC/ECL@SS
£ 24.81 excl. VAT
/ Each
£ 29.77 incl. VAT
  • Usually arrives within 14 working days