Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883171 P08B3076 4TR76 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883171 P08B3076 4TR76 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P08B3076
rubix:
254A6927
manufacturer :
883171
ean:
3660338365881
Technical specifications
Chain pitch
12.7
mm
Profile
triplex (3)
Number of teeth
76
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883171 P08B3076 4TR76 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
triplex (3)
Number of teeth
76
ISO code
08b-3
Material
cast iron gg25
Total width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.81
excl. VAT
/
Each
£
90.97
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE 876669 P28B1022 14SR22 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 894623 P16B1018SS 8SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 857267 PMA12B1076 61-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
MECALINE 883167 P08B2060 4DR60 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876354 P10B3012 5TR12 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887082 P10B1014R 5SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 857372 PMA20B1038 101-38 SIMPLEX TAPER LOCK SPROCKET 38 TH
MECALINE 894594 P10B1021SS 5SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 876322 P08B3040 4TR40 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876436 P16B2009 8DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876457 P16B3011 8TR11 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 886883 P04-1010R 6MM 10 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 887096 P10B1028R 5SR28 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 857319 81-27 SPROCKET 27 TH. 16B1 (25,40) S TL 2517
MECALINE 876366 P10B3032 5TR32 BS TRIPLEX PILOT BORED SPROCKET