Sprocket Pilot Bore Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 50 |
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 50 |
ISO code | 10B-3 |
Pilot bore diameter | 25 mm |
Hub diameter | 130 mm |
Material | C45 steel |
Total width | 60 mm |
Crown circle diameter | 260.3 mm |
Usually arrives within 14 working days