Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 76 |
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 76 |
ISO code | 20b-3 |
Pilot bore diameter | 60 mm |
Hub diameter | 200 mm |
Material | cast iron gg25 |
Total width | 123 mm |
Crown circle diameter | 783.3 mm |
Usually arrives within 14 working days