Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 18 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 18 |
ISO code | 08B-2 |
Pilot bore diameter | 12 mm |
Hub diameter | 58 mm |
Pitch diameter | 73.14 mm |
Outer diameter | 77.8 mm |
Material | C45 Steel |
Drilling diameter | 14 mm |
Total width | 35 mm |
Crown circle diameter | 77.8 mm |
Usually arrives within 14 working days