Sprocket Pilot Bore Triplex
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 45 |
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 45 |
ISO code | 24B-3 |
Pilot bore diameter | 60 mm |
Hub diameter | 200 mm |
Material | Cast Iron GG25 |
Total width | 150 mm |
Crown circle diameter | 561.2 mm |
Usually arrives within 14 working days