Sprocket Pilot Bore Simplex
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
ISO code | 04-1 |
Pilot bore diameter | 8 mm |
Pitch diameter | 44.06 mm |
Outer diameter | 46.4 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Crown circle diameter | 46.4 mm |
Usually arrives within 14 working days