Sprocket Pilot Bore Triplex
Chain pitch | 44.45 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
Chain pitch | 44.45 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
ISO code | 28B-3 |
Pilot bore diameter | 40 mm |
Hub diameter | 200 mm |
Material | C45 steel |
Total width | 180 mm |
Crown circle diameter | 825 mm |
Usually arrives within 14 working days