MECALINE PMA16B3076 83-76 TRIPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3076
Rubix:45036345
Manufacturer :857359
EAN:3660338126208

Documents
Product details : MECALINE PMA16B3076 83-76 TRIPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 76 teeth (4040) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 76 |
| ISO code | 16b-3 |
| Material | gg25 cast iron |
| Hub diameter | 216 mm |
| Pitch diameter | 614.65 mm |
| Outer diameter | 627 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 627 mm |
Show UNSPSC/ECL@SS
£ 755.27 excl. VAT
/ Each
£ 906.32 incl. VAT
- Usually arrives within 14 working days
